Beli soft jaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)
    Mulai

    Rp1.099.900

    Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.*The product image is a representative image.
  2. Neuter Soft Jaw (Claw Bubut)
    Mulai

    Rp309.900

    Neuter Soft Jaw (Claw Bubut)
    atribut:
    • Dimension C5 (mm): 5
  3. TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    35%
    Mulai

    Rp559.900

    TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  4. Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)
    Mulai

    Rp1.299.900

    Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.
    atribut:
    • Shape: With Mountain Picking
    • Cell Spacing (mm): 1.5x60° (serration pitch)
    • Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
    • Chuck Dimension (inch): 8
  5. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    47%
    Mulai

    Rp10.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    Deskripsi:
    -Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.
    atribut:
    • Chuck Outer Diameter (mm): 130
    • Clamping Force (kN): 15
    • Outer Diameter Grip (mm): 3 to 110
    • Inner Diameter Grip (mm): 33 to 100
  6. TRUSCO Soft Jaw (Claw Bubut)
    33%
    Mulai

    Rp739.900

    TRUSCO Soft Jaw (Claw Bubut)
    Deskripsi:
    -S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
    atribut:
    • Pitch: 1.5mm
  7. Vertex Soft Jaw for SK-Type Chuck (Claw Bubut)
    Mulai

    Rp849.900

    Vertex Soft Jaw for SK-Type Chuck (Claw Bubut)
    Deskripsi:
    Soft Jaw For SK-Type Chuck.set of 3 pcs
  8. TRUSCO Soft Jaw (Claw Bubut)
    Mulai

    Rp989.900

    TRUSCO Soft Jaw (Claw Bubut)
    Deskripsi:
    We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.
    atribut:
    • Length (mm): 95
    • Width (mm): 35
    • Height (mm): 40
    • Pitch (mm): 1.5
    • Chuck Dimensions (inch): 8
    • Weight (kg): 2.4
  9. monotaro.id Carton Single Face Roll
    Mulai

    Rp549.900

    monotaro.id Carton Single Face Roll
    atribut:
    • Width (m): 1.4
  10. Vertex Soft Jaw for Hydraulic Power Chuck
    Mulai

    Rp2.899.900

    Vertex Soft Jaw for Hydraulic Power Chuck
    Deskripsi:
    Soft Jaw for Hydraulic Power ChuckMaterial Steel
    atribut:
    • Dimension C10: 21
    • Dimension C11: 38
    • Dimension C12: M20
    • Dimension C3: 62
    • Dimension C1: 165
    • Dimension C2: 62
    • Dimension C4: 25.5
    • Dimension C5: 5
    • Dimension C6: 37
    • Dimension C7: 43
    • Dimension C8: 85
    • Dimension C9: 32
  11. KITAGAWA Soft Jaws For Power Chucks
    Mulai

    Rp2.299.900

    KITAGAWA Soft Jaws For Power Chucks
    atribut:
    • Chuck Dimensions (inch): 12
    • Pitch (mm): 1.5 x 60° (serration pitch)
    • Shape: No mountain harvesting
  12. KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    Mulai

    Rp16.999.900

    KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    atribut:
    • Dimensions h (mm): 42
    • Dimensions w (mm): Maximum: 2.5. Minimum: -12
    • Dimensions f (mm): 4.5
    • Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
    • Dimensions b (mm): 58
    • Dimensions m (mm): 24.5
    • GD² (N m²): 0.17 [0.017]
    • Mass (kg): 3.1 (with standard soft Jaw)
    • Maximum Operating Speed (rpm): 2500
    • TRUSCO Number: 101-9899
    • Type: One nail
Daftar Harga soft jaw Terbaru October 2026
TRUSCO Soft Jaw (Claw Bubut)Rp469.900
Arm Soft Jaw for Kitagawa Chucks (Claw Bubut)Rp1.099.900
Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)Rp1.099.900
Neuter Soft Jaw (Claw Bubut)Rp309.900
TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)Rp559.900
Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)Rp1.299.900
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp10.999.900
TRUSCO Soft Jaw (Claw Bubut)Rp739.900
Vertex Soft Jaw for SK-Type Chuck (Claw Bubut)Rp849.900
TRUSCO Soft Jaw (Claw Bubut)Rp989.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)